Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Belt Width - Millimeter:
40
F192-14M-55-3020 HT FIN FAN
Description
F192-14M-55-3020 FIN FAN SPK ; POR MTO NON RETURNABLE
Part # 114993
BDI # 255929
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
HT Fin Fan Belt Style | Taper Lock Bushing | For Cooling Tower Drives
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Belt Width - Millimeter:
55
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
60.452
Face Width - Inch:
2.38
Belt Pitch:
8 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
488.925
Mounting Method:
Bushed
Belt Width - Millimeter:
50