Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
190.957
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
190.957
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
190.957
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Bushed