Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
85
4-5V23.60-F
Description
4-5V23.60-F V-BELT QD SHEAVE ; 4/5V23.6-F V-BELT SHEAVE
Part # 455326
BDI # 280402
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
23.6
Outside Diameter - Millimeter:
599.44
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
4
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.4
Outside Diameter - Millimeter:
416.56
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
8
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.75
Outside Diameter - Millimeter:
476.25
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
F
Number of Grooves:
8