Features
Pitch Diameter - Inch:
2.13
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Metric
Outside Diameter - Inch:
2.085
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
HT Belt Style
Pitch Diameter - Millimeter:
54.102
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
164.211
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Rough Bore
P34-5M-15 X 1/2 MPB HT
Description
P34-5M-15 X 1/2 MPB HT SYNCH SPROCKET ; 5MM P 15MM WD 34T
Part # 112466
BDI # 255110
Features
Pitch Diameter - Inch:
2.13
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Metric
Outside Diameter - Inch:
2.085
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
HT Belt Style
Pitch Diameter - Millimeter:
54.102
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
96.774
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
96.774
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Face Width - Millimeter:
73.914
Face Width - Inch:
2.91
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Rough Bore