Page 1 of 7

Next

Compare
P38-8M-30-1610 HT250

COMPARE

P38-8M-30-1610 HT250

Description
P38-8M-30-1610 HT250 SYNCH SPROCKET

DODGE

Part # 112875

BDI # 255171

Features

Pitch Diameter - Inch: 3.81
Flange Outside Diameter - Millimeter: 105.004
Inch - Metric: Metric
Outside Diameter - Inch: 3.756
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 96.774
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
P38-14M-115-3020 HT250

COMPARE

P38-14M-115-3020 HT250

Description
P38-14M-115-3020 HT250 SYNCH SPROCKET ; NON RETURNABLE

DODGE

Part # 114494

BDI # 255556

Features

Pitch Diameter - Inch: 6.667
Flange Outside Diameter - Millimeter: 182.042
Inch - Metric: Metric
Outside Diameter - Inch: 6.557
Face Width - Millimeter: 133.35

Face Width - Inch: 5.25
Belt Pitch: 14 MM
Other Features: HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 169.342
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX-38S-37-3020

COMPARE

14MX-38S-37-3020

Description
14MX-38S-37-3020 SYNCH SPROCKET

DODGE

Part # 482062

BDI # 20508839

Features

Pitch Diameter - Inch: 6.667
Flange Outside Diameter - Millimeter: 182.042
Inch - Metric: Metric
Outside Diameter - Inch: 6.557
Face Width - Millimeter: 52.324

Face Width - Inch: 2.06
Belt Pitch: 14 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 169.342
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P38-14M-85-3020 HT250

COMPARE

P38-14M-85-3020 HT250

Description
P38-14M-85-3020 HT250 SYNCH SPROCKET

DODGE

Part # 112950

BDI # 255231

Features

Pitch Diameter - Inch: 6.667
Flange Outside Diameter - Millimeter: 183.363
Inch - Metric: Metric
Outside Diameter - Inch: 6.557
Face Width - Millimeter: 101.6

Face Width - Inch: 4
Belt Pitch: 14 MM
Other Features: HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 169.342
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PB8MX-38S-62 MPB

COMPARE

PB8MX-38S-62 MPB

Description
PB8MX-38S-62 MPB SYNCH SPROCKET

DODGE

Part # 481992

BDI # 20508699

Features

Pitch Diameter - Inch: 3.812
Flange Outside Diameter - Millimeter: 106.934
Inch - Metric: Metric
Outside Diameter - Inch: 3.747
Face Width - Millimeter: 73.914

Face Width - Inch: 2.91
Belt Pitch: 8 MM
Other Features: HT500 Belt Style
Pitch Diameter - Millimeter: 96.825
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY