14MX-140S-125

COMPARE

14MX-140S-125

Description
14MX-140S-125 SYNCHRONOUS PULLEY ; 14MM P 140GROVES

GATES

Part # 77198140

BDI # 1094850

Features

Pitch Diameter - Inch: 24.56
Inch - Metric: Metric
Outside Diameter - Inch: 24.452
Face Width - Millimeter: 142.494
Face Width - Inch: 5.61

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 623.824
Mounting Method: Bushed
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY