P40-20M-170
Description
P40-20M-170 SYNCHRONOUS PULLEY ; NON-RETURNABLE 40GROVES 20MM P 170MM W
Part # 78824032
BDI # 1125710
Features
Pitch Diameter - Inch:
10.026
Flange Outside Diameter - Millimeter:
274.65
Inch - Metric:
Metric
Outside Diameter - Inch:
9.856
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
254.66
Mounting Method:
Bushed