PB8MX-32S-36
Description
PB8MX-32S-36 SYNCHRONOUS PULLEY ; 8MM PITCH 32T 1.417IN BELT W
Part # 77153032
BDI # 1126092
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
91.694
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Rough Bore
P32-5MGT-15-MPB
Description
P32-5MGT-15-MPB SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # 77093032
BDI # 1409356
Features
Pitch Diameter - Inch:
2.005
Flange Outside Diameter - Millimeter:
53.975
Inch - Metric:
Metric
Outside Diameter - Inch:
1.96
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
50.927
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.815
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Outside Diameter - Inch:
0.795
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
20.701
Mounting Method:
Rough Bore
PB14MX-32S-68
Description
PB14MX-32S-68 SYNCHRONOUS PULLEY ; 14MM P 32GROVES
Part # 77166032
BDI # 1125960
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
155.194
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.008
Flange Outside Diameter - Millimeter:
53.975
Inch - Metric:
Metric
Outside Diameter - Inch:
1.961
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
51
Mounting Method:
Rough Bore