2B54SDS
Description
2B54SDS QD SHEAVE ; 2 GRV B SECTION SDS BUSHING CAST IRON
Part # 2B54SDS
BDI # 17106285
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Outside Diameter - Millimeter:
146.05
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
2B68SDS
Description
2B68SDS QD SHEAVE ; 2 GRV B SECTION SDS BUSHING CAST IRON
Part # 2B68SDS
BDI # 17106299
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.15
Outside Diameter - Millimeter:
181.61
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
2/3V800SDS
Description
2/3V800SDS DEEP WEDGE SHEAVE ; 2 GROOVES 8" OD
Part # 2/3V800SDS
BDI # 17105266
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Outside Diameter - Millimeter:
203.2
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
2
2B58SDS
Description
2B58SDS QD SHEAVE ; 2 GRV B SECTION SDS BUSHING CAST IRON
Part # 2B58SDS
BDI # 17106289
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.15
Outside Diameter - Millimeter:
156.21
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
2/5V590SDS
Description
2/5V590SDS DEEP WEDGE SHEAVE ; 2 GROOVES 5.9" OD
Part # 2/5V590SDS
BDI # 17105279
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.9
Outside Diameter - Millimeter:
149.86
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SDS
Number of Grooves:
2