2B136SK
Description
2B136SK QD SHEAVE ; 2 GRV B SECTION SK BUSHING CAST IRON
Part # 2B136SK
BDI # 17106250
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.95
Outside Diameter - Millimeter:
354.33
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
2B70SK
Description
2B70SK QD SHEAVE ; 2 GRV B SECTION SK BUSHING CAST IRON
Part # 2B70SK
BDI # 17106442
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.35
Outside Diameter - Millimeter:
186.69
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
2B74SK
Description
2B74SK QD SHEAVE ; 2 GRV B SECTION SK BUSHING CAST IRON
Part # 2B74SK
BDI # 17106444
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
2/5V630SK
Description
2/5V630SK DEEP WEDGE SHEAVE ; 2 GROOVES 6.3" OD
Part # 2/5V630SK
BDI # 17105280
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.3
Outside Diameter - Millimeter:
160.02
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
2
2/5V850SK
Description
2/5V850SK DEEP WEDGE SHEAVE ; 2 GROOVES 8.5" OD
Part # 2/5V850SK
BDI # 17105285
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Outside Diameter - Millimeter:
215.9
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
2