Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
H
Number of Grooves:
2
2BK100H
Description
2BK100H SHEAVE ; 2 GRV B SECTION H BUSHING CAST IRON
Part # 2BK100H
BDI # 17106456
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
2
2B136SK
Description
2B136SK QD SHEAVE ; 2 GRV B SECTION SK BUSHING CAST IRON
Part # 2B136SK
BDI # 17106250
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.95
Outside Diameter - Millimeter:
354.33
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
2/5V1250SF
Description
2/5V1250SF DEEP WEDGE SHEAVE ; 2 GROOVES 12.5" OD
Part # 2/5V1250SF
BDI # 17105270
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
2
2C120SF
Description
2C120SF QD SHEAVE ; 2 GRV C SECTION SF BUSHING CAST IRON
Part # 2C120SF
BDI # 17106326
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.4
Outside Diameter - Millimeter:
314.96
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
2