2/3V2500SF
Description
2/3V2500SF DEEP WEDGE SHEAVE ; 2 GROOVES 25" OD
Part # 2/3V2500SF
BDI # 17105150
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SF
Number of Grooves:
2
2B300SF
Description
2B300SF QD SHEAVE ; 2 GRV B SECTION SF BUSHING CAST IRON
Part # 2B300SF
BDI # 17106262
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.35
Outside Diameter - Millimeter:
770.89
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
2
2C240SF
Description
2C240SF QD SHEAVE ; 2 GRV C SECTION SF BUSHING CAST IRON
Part # 2C240SF
BDI # 17106338
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.4
Outside Diameter - Millimeter:
619.76
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
2
2C270F
Description
2C270F QD SHEAVE ; 2 GRV C SECTION F BUSHING CAST IRON
Part # 2C270F
BDI # 17106340
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
27.4
Outside Diameter - Millimeter:
695.96
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
2
2B250SF
Description
2B250SF QD SHEAVE ; 2 GRV B SECTION SF BUSHING CAST IRON
Part # 2B250SF
BDI # 17106260
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25.35
Outside Diameter - Millimeter:
643.89
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
2