Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9
Outside Diameter - Millimeter:
228.6
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
4
4/5V440SD
Description
4/5V440SD DEEP WEDGE SHEAVE ; 4 GROOVES 4.4" OD
Part # 4/5V440SD
BDI # 17108307
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.4
Outside Diameter - Millimeter:
111.76
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SD
Number of Grooves:
4
4B58SD
Description
4B58SD QD SHEAVE ; 4 GRV B SECTION SD BUSHING CAST IRON
Part # 4B58SD
BDI # 17108821
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.15
Outside Diameter - Millimeter:
156.21
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
4
4B74SK
Description
4B74SK QD SHEAVE ; 4 GRV B SECTION SK BUSHING CAST IRON
Part # 4B74SK
BDI # 17108836
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
4
4C60SF
Description
4C60SF QD SHEAVE ; 4 GRV C SECTION SF BUSHING CAST IRON
Part # 4C60SF
BDI # 17108976
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.4
Outside Diameter - Millimeter:
162.56
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
4