5/5V2120F
Description
5/5V2120F DEEP WEDGE SHEAVE ; 5 GROOVES 21.2" OD
Part # 5/5V2120F
BDI # 17108999
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
21.2
Outside Diameter - Millimeter:
538.48
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
5
5B160SF
Description
5B160SF QD SHEAVE ; 5 GRV B SECTION SF BUSHING CAST IRON
Part # 5B160SF
BDI # 17109585
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.35
Outside Diameter - Millimeter:
415.29
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
5
5B184SF
Description
5B184SF QD SHEAVE ; 5 GRV B SECTION SF BUSHING CAST IRON
Part # 5B184SF
BDI # 17109587
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.75
Outside Diameter - Millimeter:
476.25
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
5
5B200E
Description
5B200E QD SHEAVE ; 5 GRV B SECTION E BUSHING CAST IRON
Part # 5B200E
BDI # 17109589
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.35
Outside Diameter - Millimeter:
516.89
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
E
Number of Grooves:
5
5C160E
Description
5C160E QD SHEAVE ; 5 GRV C SECTION E BUSHING CAST IRON
Part # 5C160E
BDI # 17109512
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.4
Outside Diameter - Millimeter:
416.56
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
5