6/3V560SK
Description
6/3V560SK DEEP WEDGE SHEAVE ; 6 GROOVES 5.6" OD
Part # 6/3V560SK
BDI # 17109766
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.6
Outside Diameter - Millimeter:
142.24
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
6
6B56SK
Description
6B56SK QD SHEAVE ; 6 GRV B SECTION SK BUSHING CAST IRON
Part # 6B56SK
BDI # 17110107
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.95
Outside Diameter - Millimeter:
151.13
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
6
6B64SK
Description
6B64SK QD SHEAVE ; 6 GRV B SECTION SK BUSHING CAST IRON
Part # 6B64SK
BDI # 17110115
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Outside Diameter - Millimeter:
171.45
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
6
6B54SK
Description
6B54SK QD SHEAVE ; 6 GRV B SECTION SK BUSHING CAST IRON
Part # 6B54SK
BDI # 17110259
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Outside Diameter - Millimeter:
146.05
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
6
6B42SD
Description
6B42SD QD SHEAVE ; 6 GRV B SECTION SD BUSHING CAST IRON
Part # 6B42SD
BDI # 17110247
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.55
Outside Diameter - Millimeter:
115.57
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
6