5C140E
Description
5C140E QD SHEAVE ; 5 GRV C SECTION E BUSHING CAST IRON
Part # 5C140E
BDI # 17109510
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14.4
Outside Diameter - Millimeter:
365.76
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
5
6C140F
Description
6C140F QD SHEAVE ; 6 GRV C SECTION F BUSHING CAST IRON
Part # 6C140F
BDI # 17110142
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14.4
Outside Diameter - Millimeter:
365.76
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
6
5/5V1500E
Description
5/5V1500E DEEP WEDGE SHEAVE ; 5 GROOVES 15" OD
Part # 5/5V1500E
BDI # 17108996
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15
Outside Diameter - Millimeter:
381
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
5
2C140SF
Description
2C140SF QD SHEAVE ; 2 GRV C SECTION SF BUSHING CAST IRON
Part # 2C140SF
BDI # 17106330
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14.4
Outside Diameter - Millimeter:
365.76
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
2
2B136SK
Description
2B136SK QD SHEAVE ; 2 GRV B SECTION SK BUSHING CAST IRON
Part # 2B136SK
BDI # 17106250
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.95
Outside Diameter - Millimeter:
354.33
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2