3/3V600SDS
Description
3/3V600SDS DEEP WEDGE SHEAVE ; 3 GROOVES 6" OD
Part # 3/3V600SDS
BDI # 17107211
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
3
5B64SK
Description
5B64SK QD SHEAVE ; 5 GRV B SECTION SK BUSHING CAST IRON
Part # 5B64SK
BDI # 17109626
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Outside Diameter - Millimeter:
171.45
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Outside Diameter - Millimeter:
158.75
Bore - Millimeter:
15.875
Bore - Inch:
0.625
Other Features:
Web Style
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1
4B58SD
Description
4B58SD QD SHEAVE ; 4 GRV B SECTION SD BUSHING CAST IRON
Part # 4B58SD
BDI # 17108821
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.15
Outside Diameter - Millimeter:
156.21
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
4
1/3V650SH
Description
1/3V650SH DEEP WEDGE SHEAVE ; 1 GROOVE 6.5" OD
Part # 1/3V650SH
BDI # 17103334
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SH
Number of Grooves:
1