1B124SDS
Description
1B124SDS QD SHEAVE ; 1 GRV B SECTION SDS BUSHING CAST IRON
Part # 1B124SDS
BDI # 17105074
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
1
2/5V1250SF
Description
2/5V1250SF DEEP WEDGE SHEAVE ; 2 GROOVES 12.5" OD
Part # 2/5V1250SF
BDI # 17105270
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
1
5C120E
Description
5C120E QD SHEAVE ; 5 GRV C SECTION E BUSHING CAST IRON
Part # 5C120E
BDI # 17109506
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.4
Outside Diameter - Millimeter:
314.96
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
5
6C120F
Description
6C120F QD SHEAVE ; 6 GRV C SECTION F BUSHING CAST IRON
Part # 6C120F
BDI # 17110138
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.4
Outside Diameter - Millimeter:
314.96
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
6