Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100.076
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577719
Pitch Diameter - Millimeter:
91.67
8MX36S62-1610
Description
8MX36S62-1610 SYNCHRONOUS BELT PULLEY ; 8MMP 36T 3.6" PD 62MMW BORED 1610 BUSH
Part # 8MX36S62-1610
BDI # 21977202
Features
Pitch Diameter - Inch:
0.142
Flange Outside Diameter - Millimeter:
4.01
Inch - Metric:
Metric
Outside Diameter - Inch:
0.14
Face Width - Millimeter:
2.63
Face Width - Inch:
0.104
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
3.609
Mounting Method:
Bushed
P368M20-1610
Description
P368M20-1610 SPROCKET ; 8MM PITCH 36T 8M-20 BELT 20MM BELT WD
Part # P368M20-1610
BDI # 610272
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100.076
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577734
Pitch Diameter - Millimeter:
91.67
P368M30-1610
Description
P368M30-1610 SPROCKET ; 30MM BELT WID 8MM BELT PIT 8M-30
Part # P368M30-1610
BDI # 610274
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100.076
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577611
Pitch Diameter - Millimeter:
91.67
8MX36S12-1610
Description
8MX36S12-1610 SYNCHRONOUS BELT PULLEY ; 8MMP 36T 3.6" PD 12MMW BORED 1610 BUSH
Part # 8MX36S12-1610
BDI # 21977196
Features
Pitch Diameter - Inch:
0.142
Flange Outside Diameter - Millimeter:
4.01
Inch - Metric:
Metric
Outside Diameter - Inch:
0.136
Face Width - Millimeter:
0.75
Face Width - Inch:
0.03
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
3.609
Mounting Method:
Bushed