14MX63S125-4535
Description
14MX63S125-4535 SYNCHRONOUS BELT PULLEY ; 14MMP 63T 11"PD 125MMW BORED 4535 BUSH
Part # 14MX63S125-4535
BDI # 21977632
Features
Pitch Diameter - Inch:
0.435
Flange Outside Diameter - Millimeter:
11.59
Inch - Metric:
Metric
Outside Diameter - Inch:
0.431
Face Width - Millimeter:
5.29
Face Width - Inch:
0.208
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
11.053
Mounting Method:
Bushed