F14MX180S37-E
Description
F14MX180S37-E SYNCHRONOUS BELT PULLEY ; 14MMP 180T 31.58"PD 37MMW BORE E BUSHING
Part # F14MX180S37-E
BDI # 21976100
Features
Pitch Diameter - Inch:
1.243
Inch - Metric:
Metric
Outside Diameter - Inch:
1.239
Face Width - Millimeter:
2.03
Face Width - Inch:
0.08
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
31.58
Mounting Method:
Bushed
Belt Width - Millimeter:
37