10 5V 1320 J
Description
10 5V 1320 J V-BELT SHEAVE ; HI-CAP 10 GRV 3V
Part # 10 5V 1320 J
BDI # 613761
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.2
Outside Diameter - Millimeter:
335.28
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
581190
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
J
Number of Grooves:
10
W6814M120-J
Description
W6814M120-J SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W6814M120-J
BDI # 613113
Features
Pitch Diameter - Inch:
11.93
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
578042
Pitch Diameter - Millimeter:
303.022
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.9
Outside Diameter - Millimeter:
251.46
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
580375
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
J
Number of Grooves:
12
12 C 130 J
Description
12 C 130 J V-BELT SHEAVE ; 12 GRV CONVENTIONAL
Part # 12 C 130 J
BDI # 614717
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.4
Outside Diameter - Millimeter:
340.36
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
580260
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
J
Number of Grooves:
12
12 C 140 J
Description
12 C 140 J V-BELT SHEAVE ; 12 GRV CONVENTIONAL
Part # 12 C 140 J
BDI # 614719
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14.4
Outside Diameter - Millimeter:
365.76
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
581112
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
J
Number of Grooves:
12