Features
Inch - Metric:
Inch
Outside Diameter - Inch:
21.2
Outside Diameter - Millimeter:
538.48
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
580574
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
6
Features
Pitch Diameter - Inch:
16.041
Flange Outside Diameter - Millimeter:
429.997
Inch - Metric:
Metric
Outside Diameter - Inch:
15.871
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
577468
Pitch Diameter - Millimeter:
407.441
Features
Pitch Diameter - Inch:
16.041
Flange Outside Diameter - Millimeter:
429.997
Inch - Metric:
Metric
Outside Diameter - Inch:
15.871
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
577517
Pitch Diameter - Millimeter:
407.441
12 D 220 M
Description
12 D 220 M V-BELT SHEAVE ; 12 GRV CONVENTIONAL
Part # 12 D 220 M
BDI # 614745
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
22.64
Outside Diameter - Millimeter:
575.056
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
581436
Mounting Method:
Bushed
Belt Series:
D
Bushing Size:
M
Number of Grooves:
12
10 D 170 M
Description
10 D 170 M V-BELT SHEAVE ; 10 GRV CONVENTIONAL
Part # 10 D 170 M
BDI # 613717
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
17.64
Outside Diameter - Millimeter:
448.056
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
580659
Mounting Method:
Bushed
Belt Series:
D
Bushing Size:
M
Number of Grooves:
10