2 B 154 Q
Description
2 B 154 Q V-BELT SHEAVE ; 2GR B 15.4" PD BORED FOR Q1 BUSHING
Part # 2 B 154 Q
BDI # 21982327
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
2
2 B 184 Q
Description
2 B 184 Q V-BELT SHEAVE ; 2GR B 18.4" PD BORED FOR Q1 BUSHING
Part # 2 B 184 Q
BDI # 21975598
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.75
Outside Diameter - Millimeter:
476.25
Other Features:
Split Taper Bushing
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
2
1 C 200 Q
Description
1 C 200 Q V-BELT SHEAVE ; 1GR C 20" PD BORED FOR Q1 BUSHING
Part # 1 C 200 Q
BDI # 21981287
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.4
Outside Diameter - Millimeter:
518.16
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q1
Number of Grooves:
1
2 C 160 Q
Description
2 C 160 Q V-BELT SHEAVE ; 2GR C 16" PD BORED FOR Q1 BUSHING
Part # 2 C 160 Q
BDI # 21975053
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.4
Outside Diameter - Millimeter:
416.56
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q1
Number of Grooves:
2
2 C 200 Q
Description
2 C 200 Q V-BELT SHEAVE ; 2GR C 20" PD BORED FOR Q1 BUSHING
Part # 2 C 200 Q
BDI # 21975057
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.4
Outside Diameter - Millimeter:
518.16
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q1
Number of Grooves:
2