4 C 102 Q
Description
4 C 102 Q V-BELT SHEAVE ; 4GR C 10.2" PD BORE FOR Q1 BUSHING
Part # 4 C 102 Q
BDI # 21975976
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q2
Number of Grooves:
4
6 C 106 Q
Description
6 C 106 Q V-BELT SHEAVE ; 6GR B 10.6" PD BORED FOR Q1 BUSHING
Part # 6 C 106 Q
BDI # 21981913
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q2
Number of Grooves:
6
6 B 94 Q
Description
6 B 94 Q V-BELT SHEAVE ; 6GR B 4.8" PD BORED FOR P1 BUSHING
Part # 6 B 94 Q
BDI # 21981901
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q2
Number of Grooves:
6
6 C 100 Q
Description
6 C 100 Q V-BELT SHEAVE ; 6GR B 10" PD BORED FOR Q1 BUSHING
Part # 6 C 100 Q
BDI # 21981905
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.4
Outside Diameter - Millimeter:
264.16
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q2
Number of Grooves:
6
6 B 110 Q
Description
6 B 110 Q V-BELT SHEAVE ; 6GR B 11" PD BORED FOR Q1 BUSHING
Part # 6 B 110 Q
BDI # 21975161
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q2
Number of Grooves:
6