4 C 500 R
Description
4 C 500 R V-BELT SHEAVE ; 4GR C 50" OD BORED FOR R1 BUSHING
Part # 4 C 500 R
BDI # 21982121
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
50.4
Outside Diameter - Millimeter:
1280.16
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R1
Number of Grooves:
4
4 5V 1030 R
Description
4 5V 1030 R V-BELT SHEAVE ; 4GR 5V 10.3" OD BORED FOR R1 BUSHING
Part # 4 5V 1030 R
BDI # 21975506
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.3
Outside Diameter - Millimeter:
261.62
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
R1
Number of Grooves:
4
4 C 140 R
Description
4 C 140 R V-BELT SHEAVE ; 4GR C 14" PD BORE FOR R1 BUSHING
Part # 4 C 140 R
BDI # 21975998
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14.4
Outside Diameter - Millimeter:
365.76
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R1
Number of Grooves:
4
4 B 160 R
Description
4 B 160 R V-BELT SHEAVE ; 4GR B 16" OD BORED FOR R1 BUSHING
Part # 4 B 160 R
BDI # 21982061
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.35
Outside Diameter - Millimeter:
415.29
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
4
4 B 200 R
Description
4 B 200 R V-BELT SHEAVE ; 4GR B 20" OD BORED FOR R1 BUSHING
Part # 4 B 200 R
BDI # 21982069
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.35
Outside Diameter - Millimeter:
516.89
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
4