W3614M20-SF
Description
W3614M20-SF SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W3614M20-SF
BDI # 613010
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
172.974
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
23.063
Face Width - Inch:
0.908
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577930
Pitch Diameter - Millimeter:
160.43
F14MX36S37-SF
Description
F14MX36S37-SF SYNCHRONOUS BELT PULLEY ; 14MMP 36T 6.31" PD 37MMW BORED SF BUSH
Part # F14MX36S37-SF
BDI # 21979072
Features
Pitch Diameter - Inch:
0.249
Flange Outside Diameter - Millimeter:
6.816
Inch - Metric:
Metric
Outside Diameter - Inch:
0.244
Face Width - Millimeter:
1.74
Face Width - Inch:
0.069
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
6.315
Mounting Method:
Bushed
P3614M40-SF
Description
P3614M40-SF SPROCKET ; 40MM BELT WID 14MM BELT PIT 14M-40
Part # P3614M40-SF
BDI # 610261
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
172.974
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577627
Pitch Diameter - Millimeter:
160.43
P3614M85-SF
Description
P3614M85-SF SPROCKET ; 14MM P 36T 85MM W BORED FOR SF BUSHING
Part # P3614M85-SF
BDI # 610265
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
172.974
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577698
Pitch Diameter - Millimeter:
160.43
W3614M42-SF
Description
W3614M42-SF SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W3614M42-SF
BDI # 613011
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
172.974
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
45.06
Face Width - Inch:
1.774
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577931
Pitch Diameter - Millimeter:
160.43