36H100 SK
Description
36H100 SK SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Part # 36H100 SK
BDI # 619087
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
151.206
Inch - Metric:
Inch
Outside Diameter - Inch:
5.676
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
573947
Pitch Diameter - Millimeter:
145.53
P368M30-SH
Description
P368M30-SH SPROCKET ; 30MM BELT WID 8MM BELT PIT 8M-30
Part # P368M30-SH
BDI # 610273
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577638
Pitch Diameter - Millimeter:
91.67
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100.076
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577719
Pitch Diameter - Millimeter:
91.67
36L100 SDS
Description
36L100 SDS SYNCHRONOUS BELT PULLEY ; 1" BELT WID 3/8"CH BELT PIT L STYLE
Part # 36L100 SDS
BDI # 619093
Features
Pitch Diameter - Inch:
4.297
Flange Outside Diameter - Millimeter:
115.087
Inch - Metric:
Inch
Outside Diameter - Inch:
4.267
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
573844
Pitch Diameter - Millimeter:
109.15
36H200 SK
Description
36H200 SK SYNCHRONOUS BELT PULLEY ; 2" BELT WID 1/2"CH BELT PIT H STYLE
Part # 36H200 SK
BDI # 619089
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
151.206
Inch - Metric:
Inch
Outside Diameter - Inch:
5.676
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
573801
Pitch Diameter - Millimeter:
145.53