12L075 1/2 KW 2SS
Description
12L075 X 1/2 KW 2SS TIMING BELT PULLEY ; 0.375" PITCH 12 TOOTH 1/4-28 THREAD
Part # 12L075 X 1/2 KW 2SS
BDI # 23782562
Features
Pitch Diameter - Inch:
1.432
Flange Outside Diameter - Millimeter:
42.469
Inch - Metric:
Inch
Outside Diameter - Inch:
1.402
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
36.373
Mounting Method:
Finished Bore
Belt Width - Millimeter:
19.05
12L075 7/8 NKW/NSS NO HUB
Description
12L075 7/8 NKW/NSS NO HUB PULLEY ; STOCK TIMING PULLEY 3/8IN PITCH
Part # 12L075 7/8 NKW/NSS NO HUB
BDI # 21445054
Features
Pitch Diameter - Inch:
1.432
Flange Outside Diameter - Millimeter:
42.469
Inch - Metric:
Inch
Outside Diameter - Inch:
1.402
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
36.373
Mounting Method:
Finished Bore
Belt Width - Millimeter:
19.05
12L075 3/4 SPECIAL
Description
12L075 3/4 SPECIAL CHAIN SPROCKET
Part # 12L075 3/4 SPECIAL
BDI # 21592492
Features
Pitch Diameter - Inch:
1.432
Flange Outside Diameter - Millimeter:
42.469
Inch - Metric:
Inch
Outside Diameter - Inch:
1.402
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
36.373
Mounting Method:
Finished Bore
Belt Width - Millimeter:
19.05
12L050 14MM
Description
12L050 14MM SYNCHRONOUS PULLEY ; 14MM BORE 12 TEETH CAST IRON
Part # 12L050 14MM
BDI # 21445051
Features
Pitch Diameter - Inch:
1.432
Flange Outside Diameter - Millimeter:
42.469
Inch - Metric:
Inch
Outside Diameter - Inch:
1.402
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
36.373
Mounting Method:
Finished Bore
Belt Width - Millimeter:
12.7
12L075 5/8 KW 1SS
Description
12L075 5/8 KW 1SS SYNCHRONOUS PULLEY ; 5/8IN BORE 12 TEETH CAST IRON
Part # 12L075 5/8 KW 1SS
BDI # 21535944
Features
Pitch Diameter - Inch:
1.432
Flange Outside Diameter - Millimeter:
42.469
Inch - Metric:
Inch
Outside Diameter - Inch:
1.402
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
36.373
Mounting Method:
Finished Bore
Belt Width - Millimeter:
19.05