15XL037 .553/.554 NO HUB
Description
15XL037 .553/.554 NO HUB SYNCH PULLEY ; 15 TEETH NO HUB
Part # 15XL037 .553/.554 NO HUB
BDI # 21471520
Features
Pitch Diameter - Inch:
0.955
Flange Outside Diameter - Millimeter:
30.074
Inch - Metric:
Inch
Outside Diameter - Inch:
0.935
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Pitch Diameter - Millimeter:
24.257
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
15XL037 X 8MM NO KW/2SS
Description
15XL037 X 8MM NO KW/2SS PULLEY ; STOCK TIMING PULLEY 1/5IN PITCH
Part # 15XL037 X 8MM NO KW/2SS
BDI # 21515904
Features
Pitch Diameter - Inch:
0.955
Flange Outside Diameter - Millimeter:
30.074
Inch - Metric:
Inch
Outside Diameter - Inch:
0.935
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Pitch Diameter - Millimeter:
24.257
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
15L050 NO HUB 1/4 BORE
Description
15L050 NO HUB 1/4 BORE TIMING PULLEY ; 1/4" BORE DIA 1/2" BELT WD 15 TEETH
Part # 15L050 NO HUB 1/4 BORE
BDI # 21569486
Features
Pitch Diameter - Inch:
1.79
Flange Outside Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Outside Diameter - Inch:
1.76
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
45.466
Mounting Method:
Finished Bore
Belt Width - Millimeter:
12.7
Features
Pitch Diameter - Inch:
1.79
Flange Outside Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Outside Diameter - Inch:
1.76
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
45.466
Mounting Method:
Finished Bore
Belt Width - Millimeter:
12.7