17L050 3/4 KW 1-SS 90 DEG
Description
17L050 3/4 KW 1-SS 90 DEG SYNCH PULLEY ; 3/4IN PITCH 17 TEETH L TYPE BELT
Part # 17L050 3/4 KW 1-SS 90 DEG
BDI # 21535967
Features
Pitch Diameter - Inch:
2.029
Flange Outside Diameter - Millimeter:
57.937
Inch - Metric:
Inch
Outside Diameter - Inch:
1.999
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
51.537
Mounting Method:
Finished Bore
Belt Width - Millimeter:
12.7
17L100 3/4 KW/SS
Description
17L100 3/4 KW/SS PULLEY ; STOCK TIMING PULLEY 3/8IN PITCH
Part # 17L100 3/4 KW/SS
BDI # 21445091
Features
Pitch Diameter - Inch:
2.029
Flange Outside Diameter - Millimeter:
57.937
Inch - Metric:
Inch
Outside Diameter - Inch:
1.999
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
51.537
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25.4
17L100 X 5/8 KW SS
Description
17L100 X 5/8 KW SS TIMING PULLEY ; MTO 0.3750" PITCH 17 TOOTH 5/8" BORE
Part # 17L100 X 5/8 KW SS
BDI # 25854204
Features
Pitch Diameter - Inch:
2.029
Flange Outside Diameter - Millimeter:
57.937
Inch - Metric:
Inch
Outside Diameter - Inch:
1.999
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
51.537
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25.4