PB14MX31S125
Description
PB14MX31S125 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 31T 5.44" PD 125MM WIDE MPB
Part # PB14MX31S125
BDI # 21978294
Features
Pitch Diameter - Inch:
0.214
Flange Outside Diameter - Millimeter:
6.11
Inch - Metric:
Metric
Outside Diameter - Inch:
0.21
Face Width - Millimeter:
5.29
Face Width - Inch:
0.208
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
5.439
Mounting Method:
Rough Bore
Belt Width - Millimeter:
125
PB14MX31S68
Description
PB14MX31S68 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 31T 5.44" PD 68MM WIDE MPB
Part # PB14MX31S68
BDI # 21978296
Features
Pitch Diameter - Inch:
0.214
Flange Outside Diameter - Millimeter:
6.11
Inch - Metric:
Metric
Outside Diameter - Inch:
0.21
Face Width - Millimeter:
3.01
Face Width - Inch:
0.119
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
5.439
Mounting Method:
Rough Bore
Belt Width - Millimeter:
68
PB14MX31S90
Description
PB14MX31S90 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 31T 5.44" PD 90MM WIDE MPB
Part # PB14MX31S90
BDI # 21978298
Features
Pitch Diameter - Inch:
0.214
Flange Outside Diameter - Millimeter:
6.11
Inch - Metric:
Metric
Outside Diameter - Inch:
0.21
Face Width - Millimeter:
3.88
Face Width - Inch:
0.153
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
5.439
Mounting Method:
Rough Bore
Belt Width - Millimeter:
90