42XL037

COMPARE

42XL037

Description
42XL037 SYNCHRONOUS BELT PULLEY ; 1/5" PITCH 42T 3/8" W ROUGH BORE

MARTIN SPROCKET & GR

Part # 42XL037

BDI # 620760

Features

Pitch Diameter - Inch: 2.674
Inch - Metric: Inch
Outside Diameter - Inch: 2.654
Face Width - Millimeter: 14.3
Face Width - Inch: 0.563

Belt Pitch: 1/5 Inch
Other Features: Solid Style
Global Part Number GPN: 573855
Pitch Diameter - Millimeter: 67.91
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PB8MX42S62

COMPARE

PB8MX42S62

Description
PB8MX42S62 SYNCHRONOUS BELT PULLEY ; 8MM P 42T 4.21" PD 62MM W MPB

MARTIN SPROCKET & GR

Part # PB8MX42S62

BDI # 21981277

Features

Pitch Diameter - Inch: 0.166
Flange Outside Diameter - Millimeter: 4.91
Inch - Metric: Metric
Outside Diameter - Inch: 0.163
Face Width - Millimeter: 2.63

Face Width - Inch: 0.104
Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 4.211
Mounting Method: Rough Bore
Belt Width - Millimeter: 62

Price Inventory : Available to order
Loading Price
QTY