3 B 380 R
Description
3 B 380 R V-BELT SHEAVE ; 3GR B 38" PD BORED FOR R1 BUSHING
Part # 3 B 380 R
BDI # 21977910
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
38.35
Outside Diameter - Millimeter:
974.09
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
36.4
Outside Diameter - Millimeter:
924.56
Other Features:
Taper Lock Bushing | Arm Style
Global Part Number GPN:
580543
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
3535
Number of Grooves:
3
3 5V 3750 S
Description
3 5V 3750 S V-BELT SHEAVE ; 3GR 5V 37.5" OD BORED FORE S1 BUSHING
Part # 3 5V 3750 S
BDI # 21975380
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
37.5
Outside Diameter - Millimeter:
952.5
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
S1
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
31.5
Outside Diameter - Millimeter:
800.1
Other Features:
QD Bushing | Arm Style | Bore Size 4 has No Keyway
Global Part Number GPN:
581700
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
3
3 3V 3350 R
Description
3 3V 3350 R V-BELT SHEAVE ; 3GR 3V 33.5" OD BORED FOR R1 BUSHING
Part # 3 3V 3350 R
BDI # 21975668
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
33.5
Outside Diameter - Millimeter:
850.9
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
R1
Number of Grooves:
3