4 8V 2000 S
Description
4 8V 2000 S V-BELT SHEAVE ; 4GR 8V 20" OD BORED FOR S1 BUSHING
Part # 4 8V 2000 S
BDI # 21982025
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20
Outside Diameter - Millimeter:
508
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
S1
Number of Grooves:
4
4 8V 2120 S
Description
4 8V 2120 S V-BELT SHEAVE ; 4GR 8V 21.2" OD BORED FOR S1 BUSHING
Part # 4 8V 2120 S
BDI # 21982027
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
21.2
Outside Diameter - Millimeter:
538.48
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
S1
Number of Grooves:
4
4 8V 2240 U
Description
4 8V 2240 U V-BELT SHEAVE ; 4GR 8V 22.4" OD BORED FOR U0 BUSHING
Part # 4 8V 2240 U
BDI # 21982029
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
22.4
Outside Diameter - Millimeter:
568.96
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
U0
Number of Grooves:
4
4 5V 2120 TB
Description
4 5V 2120 TB V-BELT SHEAVE ; 4 GROOVES 21.2" OD BUSHED
Part # 4 5V 2120 TB
BDI # 619328
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
21.2
Outside Diameter - Millimeter:
538.48
Other Features:
Taper Lock Bushing | Arm Style
Global Part Number GPN:
580842
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
3535
Number of Grooves:
4
4 5V 2360 F
Description
4 5V 2360 F V-BELT SHEAVE ; 4 GROOVE 23.6" OD BUSHED 5V BELT
Part # 4 5V 2360 F
BDI # 619329
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
23.6
Outside Diameter - Millimeter:
599.44
Other Features:
QD Bushing | Arm Style | Bore Size 4 has No Keyway
Global Part Number GPN:
581288
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
4