6 5V 1400 F
Description
6 5V 1400 F V-BELT SHEAVE ; 6 GROOVES 14" OD BUSHED
Part # 6 5V 1400 F
BDI # 622422
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
QD Bushing | Arm Style | Bore Size 4 has No Keyway
Global Part Number GPN:
581583
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
6
6 C 110 R
Description
6 C 110 R V-BELT SHEAVE ; 6GR C 11" PD BORED FOR R1 BUSHING
Part # 6 C 110 R
BDI # 21975192
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.4
Outside Diameter - Millimeter:
289.56
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
6
6 3V 800 Q
Description
6 3V 800 Q V-BELT SHEAVE ; 6GR 3V 8" OD BORED FOR Q1 BUSHING
Part # 6 3V 800 Q
BDI # 21976454
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Outside Diameter - Millimeter:
203.2
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
Q1
Number of Grooves:
6
6 5V 1030 R
Description
6 5V 1030 R V-BELT SHEAVE ; 6GR 5V 10.3" OD BORED FOR R1 BUSHING
Part # 6 5V 1030 R
BDI # 21976456
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.3
Outside Diameter - Millimeter:
261.62
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
R1
Number of Grooves:
6
6 B 136 R
Description
6 B 136 R V-BELT SHEAVE ; 6GR B 13.6" PD BORED FOR R1 BUSHING
Part # 6 B 136 R
BDI # 21975169
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.95
Outside Diameter - Millimeter:
354.33
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
6