8 3V 1900 R
Description
8 3V 1900 R V-BELT SHEAVE ; 8GR 3V 19" OD BORED FOR R1 BUSHING
Part # 8 3V 1900 R
BDI # 21979612
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Outside Diameter - Millimeter:
482.6
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
R1
Number of Grooves:
8
8 8V 1700 U
Description
8 8V 1700 U V-BELT SHEAVE ; 8GR 8V 17" OD BORED FOR U0 BUSHING
Part # 8 8V 1700 U
BDI # 21979622
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
17
Outside Diameter - Millimeter:
431.8
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
U1
Number of Grooves:
8
8 8V 1800 U
Description
8 8V 1800 U V-BELT SHEAVE ; 8GR 8V 18" OD BORED FOR U0 BUSHING
Part # 8 8V 1800 U
BDI # 21979624
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Outside Diameter - Millimeter:
457.2
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
U1
Number of Grooves:
8
8 8V 2120 TB
Description
8 8V 2120 TB V-BELT SHEAVE ; TB HI-CAP 8 GRV
Part # 8 8V 2120 TB
BDI # 624327
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
21.2
Outside Diameter - Millimeter:
538.48
Other Features:
Taper Lock Bushing | Arm Style
Global Part Number GPN:
580699
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
5050
Number of Grooves:
8
8 8V 2240 U
Description
8 8V 2240 U V-BELT SHEAVE ; 8GR 8V 22.4" OD BORED FOR U0 BUSHING
Part # 8 8V 2240 U
BDI # 21979632
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
22.4
Outside Diameter - Millimeter:
568.96
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
U1
Number of Grooves:
8