P14420M115-N

COMPARE

P14420M115-N

Description
P14420M115-N SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P14420M115-N

BDI # 610064

Features

Pitch Diameter - Inch: 36.092
Inch - Metric: Metric
Outside Diameter - Inch: 35.922
Face Width - Millimeter: 136.652
Face Width - Inch: 5.38

Belt Pitch: 20 MM
Other Features: HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577567
Pitch Diameter - Millimeter: 916.737
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P14420M230-P

COMPARE

P14420M230-P

Description
P14420M230-P SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P14420M230-P

BDI # 610066

Features

Pitch Diameter - Inch: 36.092
Inch - Metric: Metric
Outside Diameter - Inch: 35.922
Face Width - Millimeter: 250.952
Face Width - Inch: 9.88

Belt Pitch: 20 MM
Other Features: HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577467
Pitch Diameter - Millimeter: 916.737
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P14420M290-P

COMPARE

P14420M290-P

Description
P14420M290-P SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P14420M290-P

BDI # 610067

Features

Pitch Diameter - Inch: 36.092
Inch - Metric: Metric
Outside Diameter - Inch: 35.922
Face Width - Millimeter: 311.15
Face Width - Inch: 12.25

Belt Pitch: 20 MM
Other Features: HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577591
Pitch Diameter - Millimeter: 916.737
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P14420M170-N

COMPARE

P14420M170-N

Description
P14420M170-N SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P14420M170-N

BDI # 610065

Features

Pitch Diameter - Inch: 36.092
Inch - Metric: Metric
Outside Diameter - Inch: 35.922
Face Width - Millimeter: 190.5
Face Width - Inch: 7.5

Belt Pitch: 20 MM
Other Features: HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577479
Pitch Diameter - Millimeter: 916.737
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P14420M340-W

COMPARE

P14420M340-W

Description
P14420M340-W SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P14420M340-W

BDI # 610068

Features

Pitch Diameter - Inch: 36.092
Inch - Metric: Metric
Outside Diameter - Inch: 35.922
Face Width - Millimeter: 361.95
Face Width - Inch: 14.25

Belt Pitch: 20 MM
Other Features: HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577462
Pitch Diameter - Millimeter: 916.737
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY