P16820M340-W

COMPARE

P16820M340-W

Description
P16820M340-W SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P16820M340-W

BDI # 610088

Features

Pitch Diameter - Inch: 42.108
Inch - Metric: Metric
Outside Diameter - Inch: 41.938
Face Width - Millimeter: 361.95
Face Width - Inch: 14.25

Belt Pitch: 20 MM
Other Features: HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577430
Pitch Diameter - Millimeter: 1069.543
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P16820M170-P

COMPARE

P16820M170-P

Description
P16820M170-P SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P16820M170-P

BDI # 610085

Features

Pitch Diameter - Inch: 42.108
Inch - Metric: Metric
Outside Diameter - Inch: 41.938
Face Width - Millimeter: 190.5
Face Width - Inch: 7.5

Belt Pitch: 20 MM
Other Features: HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577580
Pitch Diameter - Millimeter: 1069.543
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P16820M230-P

COMPARE

P16820M230-P

Description
P16820M230-P SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P16820M230-P

BDI # 610086

Features

Pitch Diameter - Inch: 42.108
Inch - Metric: Metric
Outside Diameter - Inch: 41.938
Face Width - Millimeter: 250.952
Face Width - Inch: 9.88

Belt Pitch: 20 MM
Other Features: HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577482
Pitch Diameter - Millimeter: 1069.543
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P16820M115-N

COMPARE

P16820M115-N

Description
P16820M115-N SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P16820M115-N

BDI # 610084

Features

Pitch Diameter - Inch: 42.108
Inch - Metric: Metric
Outside Diameter - Inch: 41.938
Face Width - Millimeter: 136.652
Face Width - Inch: 5.38

Belt Pitch: 20 MM
Other Features: HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577545
Pitch Diameter - Millimeter: 1069.543
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P16820M290-W

COMPARE

P16820M290-W

Description
P16820M290-W SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P16820M290-W

BDI # 610087

Features

Pitch Diameter - Inch: 42.108
Inch - Metric: Metric
Outside Diameter - Inch: 41.938
Face Width - Millimeter: 311.15
Face Width - Inch: 12.25

Belt Pitch: 20 MM
Other Features: HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577511
Pitch Diameter - Millimeter: 1069.543
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY