PB14MX33S68
Description
PB14MX33S68 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 33T 5.79" PD 68MM WIDE MPB
Part # PB14MX33S68
BDI # 21978308
Features
Pitch Diameter - Inch:
0.228
Flange Outside Diameter - Millimeter:
6.47
Inch - Metric:
Metric
Outside Diameter - Inch:
0.224
Face Width - Millimeter:
3.01
Face Width - Inch:
0.119
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
5.79
Mounting Method:
Rough Bore
Belt Width - Millimeter:
68
PB14MX33S125
Description
PB14MX33S125 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 33T 5.79" PD 125MM WIDE MPB
Part # PB14MX33S125
BDI # 21978306
Features
Pitch Diameter - Inch:
0.228
Flange Outside Diameter - Millimeter:
6.47
Inch - Metric:
Metric
Outside Diameter - Inch:
0.224
Face Width - Millimeter:
5.29
Face Width - Inch:
0.208
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
5.79
Mounting Method:
Rough Bore
Belt Width - Millimeter:
125
F14MX33S20-SK
Description
F14MX33S20-SK SYNCHRONOUS BELT PULLEY ; 14MMP 33T 5.79"PD 20MMW BORE SK BUSHING
Part # F14MX33S20-SK
BDI # 21976134
Features
Pitch Diameter - Inch:
0.228
Flange Outside Diameter - Millimeter:
6.465
Inch - Metric:
Metric
Outside Diameter - Inch:
0.224
Face Width - Millimeter:
1.04
Face Width - Inch:
0.041
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
5.79
Mounting Method:
Bushed
14MX33S37-2517
Description
14MX33S37-2517 SYNCHRONOUS BELT PULLEY ; 14MMP 33T 5.7" PD 37MMW BORED 2517 BUSH
Part # 14MX33S37-2517
BDI # 21977324
Features
Pitch Diameter - Inch:
0.228
Flange Outside Diameter - Millimeter:
6.46
Inch - Metric:
Metric
Outside Diameter - Inch:
0.224
Face Width - Millimeter:
1.74
Face Width - Inch:
0.069
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
5.79
Mounting Method:
Bushed
8MX33S12-1610
Description
8MX33S12-1610 SYNCHRONOUS BELT PULLEY ; 8MMP 33T 3.3" PD 12MMW BORED 1610 BUSH
Part # 8MX33S12-1610
BDI # 21977180
Features
Pitch Diameter - Inch:
0.13
Flange Outside Diameter - Millimeter:
3.566
Inch - Metric:
Metric
Outside Diameter - Inch:
0.128
Face Width - Millimeter:
0.75
Face Width - Inch:
0.03
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
3.308
Mounting Method:
Bushed