8MX39S12-1610
Description
8MX39S12-1610 SYNCHRONOUS BELT PULLEY ; 8MMP 39T 3.9" PD 12MMW BORED 1610 BUSH
Part # 8MX39S12-1610
BDI # 21977216
Features
Pitch Diameter - Inch:
0.154
Flange Outside Diameter - Millimeter:
4.41
Inch - Metric:
Metric
Outside Diameter - Inch:
0.151
Face Width - Millimeter:
0.75
Face Width - Inch:
0.03
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
3.91
Mounting Method:
Bushed
PB14MX39S125
Description
PB14MX39S125 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 39T 6.84" PD 125MM WIDE MPB
Part # PB14MX39S125
BDI # 21978332
Features
Pitch Diameter - Inch:
0.269
Flange Outside Diameter - Millimeter:
7.52
Inch - Metric:
Metric
Outside Diameter - Inch:
0.265
Face Width - Millimeter:
5.29
Face Width - Inch:
0.208
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
6.842
Mounting Method:
Rough Bore
Belt Width - Millimeter:
125
14MX39S37-3020
Description
14MX39S37-3020 SYNCHRONOUS BELT PULLEY ; 3020 BUSHING
Part # 14MX39S37-3020
BDI # 21445044
Features
Pitch Diameter - Inch:
0.269
Flange Outside Diameter - Millimeter:
7.52
Inch - Metric:
Metric
Outside Diameter - Inch:
0.265
Face Width - Millimeter:
1.74
Face Width - Inch:
0.069
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
6.842
Mounting Method:
Bushed
14MX39S20-2517
Description
14MX39S20-2517 SYNCHRONOUS BELT PULLEY ; 14MMP 39T 6.84" PD 20MMW BORED 2517 BUSH
Part # 14MX39S20-2517
BDI # 21977562
Features
Pitch Diameter - Inch:
0.269
Flange Outside Diameter - Millimeter:
7.52
Inch - Metric:
Metric
Outside Diameter - Inch:
0.265
Face Width - Millimeter:
1.04
Face Width - Inch:
0.041
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
6.842
Mounting Method:
Bushed
PB14MX39S90
Description
PB14MX39S90 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 39T 6.84" PD 90MM WIDE MPB
Part # PB14MX39S90
BDI # 21978334
Features
Pitch Diameter - Inch:
0.269
Flange Outside Diameter - Millimeter:
7.5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.265
Face Width - Millimeter:
3.88
Face Width - Inch:
0.153
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
6.842
Mounting Method:
Rough Bore
Belt Width - Millimeter:
90