W5614M65-F
Description
W5614M65-F SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W5614M65-F
BDI # 613076
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.525
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577982
Pitch Diameter - Millimeter:
249.55
W5614M42-E
Description
W5614M42-E SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W5614M42-E
BDI # 613075
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.525
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
45.06
Face Width - Inch:
1.774
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577981
Pitch Diameter - Millimeter:
249.55
W5614M20-E
Description
W5614M20-E SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W5614M20-E
BDI # 613074
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.525
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
23.063
Face Width - Inch:
0.908
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577980
Pitch Diameter - Millimeter:
249.55
W5614M90-F
Description
W5614M90-F SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W5614M90-F
BDI # 613077
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.525
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
95.072
Face Width - Inch:
3.743
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577983
Pitch Diameter - Millimeter:
249.55
P5614M40-2517
Description
P5614M40-2517 SPROCKET ; 40MM BELT WID 14MM BELT PIT 14M-40
Part # P5614M40-2517
BDI # 610411
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.525
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Web Style
Global Part Number GPN:
577737
Pitch Diameter - Millimeter:
249.55