Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.35
Outside Diameter - Millimeter:
770.89
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30
Outside Diameter - Millimeter:
762
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
581173
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.4
Outside Diameter - Millimeter:
619.76
Other Features:
QD Bushing | Arm Style | Bore Size 4 has No Keyway
Global Part Number GPN:
581390
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
4
10 C 300 M
Description
10 C 300 M V-BELT SHEAVE ; 10 GRV CONVENTIONAL
Part # 10 C 300 M
BDI # 613696
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.4
Outside Diameter - Millimeter:
772.16
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
581661
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
M
Number of Grooves:
10
W14414M90-M
Description
W14414M90-M SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W14414M90-M
BDI # 612879
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.147
Face Width - Millimeter:
103
Face Width - Inch:
4.055
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577864
Pitch Diameter - Millimeter:
641.71
Mounting Method:
Bushed