2/SPB224-2517
Description
2/SPB224-2517 V-BELT SHEAVE ; TAPER BUSHED SPB SHEAVE 2 GROOVE
Part # 2105001865
BDI # 21447811
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
9.094
Outside Diameter - Millimeter:
231
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
2517
Number of Grooves:
2
6/SPZ280-2517
Description
6/SPZ280-2517 V-BELT SHEAVE ; TAPER BUSHED SPZ SHEAVE 6 GROOVE
Part # 2105005654
BDI # 22146505
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
11.181
Outside Diameter - Millimeter:
284
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
2517
Number of Grooves:
6
6/SPZ315-2517
Description
6/SPZ315-2517 V-BELT SHEAVE ; TAPER BUSHED SPZ SHEAVE 6 GROOVE
Part # 2105005655
BDI # 22146507
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
12.559
Outside Diameter - Millimeter:
319
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
2517
Number of Grooves:
6
2/SPB250-2517
Description
2/SPB250-2517 V-BELT SHEAVE ; TAPER BUSHED SPB SHEAVE 2 GROOVE
Part # 2105001869
BDI # 21447812
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
10.118
Outside Diameter - Millimeter:
257
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
2517
Number of Grooves:
2
1/3V1060-2517
Description
1/3V1060-2517 V-BELT SHEAVE ; TB SHEAVE 3V SECTION 1 GROOVE
Part # 2105009993
BDI # 22142425
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
2517
Number of Grooves:
1