8/3V800SF
Description
8/3V800SF V-BELT SHEAVE ; QD SHEAVE 3V SECTION 8 GROOVE
Part # 2105008344
BDI # 653861
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Outside Diameter - Millimeter:
203.2
Other Features:
Heavy Duty | QD Bushing | Web Style | Type A2 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
584267
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SF
Number of Grooves:
8
8/3V1060SF
Description
8/3V1060SF V-BELT SHEAVE ; QD SHEAVE 3V SECTION 8 GROOVE
Part # 2105008332
BDI # 653834
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type A3 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
584255
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SF
Number of Grooves:
8
8B62SF
Description
8B62SF V-BELT SHEAVE ; QD SHEAVE B SECTION 8 GROOVE
Part # 2105008932
BDI # 654135
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.55
Outside Diameter - Millimeter:
166.37
Other Features:
QD Bushing | Solid Style | Type A1 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
584305
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
8
8/5V710SF
Description
8/5V710SF V-BELT SHEAVE ; QD SHEAVE 5V SECTION 8 GROOVE
Part # 2105008551
BDI # 653904
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.1
Outside Diameter - Millimeter:
180.34
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
584278
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
8
8B66SF
Description
8B66SF V-BELT SHEAVE ; QD SHEAVE B SECTION 8 GROOVE
Part # 2105008934
BDI # 654137
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.95
Outside Diameter - Millimeter:
176.53
Other Features:
QD Bushing | Solid Style | Type A1 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
584307
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
8