3B200SF
Description
3B200SF V-BELT SHEAVE ; QD SHEAVE B SECTION 3 GROOVE
Part # 2105008780
BDI # 651184
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.35
Outside Diameter - Millimeter:
516.89
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type D3 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
583948
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
3
3/3V2500SF
Description
3/3V2500SF V-BELT SHEAVE ; QD SHEAVE 3V SECTION 3 GROOVE
Part # 2105008255
BDI # 650784
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type C3 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
583910
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SF
Number of Grooves:
3
2C200SF
Description
2C200SF V-BELT SHEAVE ; QD SHEAVE C SECTION 2 GROOVE
Part # 2105008967
BDI # 650699
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.4
Outside Diameter - Millimeter:
518.16
Other Features:
QD Bushing | Arm Style | Type D3 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
583896
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
2
4/3V2500SF
Description
4/3V2500SF V-BELT SHEAVE ; QD SHEAVE 3V SECTION 4 GROOVE
Part # 2105008277
BDI # 651748
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type C3 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
583988
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SF
Number of Grooves:
4
2/3V2500SF
Description
2/3V2500SF V-BELT SHEAVE ; QD SHEAVE 3V SECTION 2 GROOVE
Part # 2105008233
BDI # 649592
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type E3 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
583630
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SF
Number of Grooves:
2