5/5V670SF
Description
5/5V670SF V-BELT SHEAVE ; QD SHEAVE 5V SECTION 5 GROOVE
Part # 2105008479
BDI # 652693
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.7
Outside Diameter - Millimeter:
170.18
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
583048
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
5
10B70SF
Description
10B70SF V-BELT SHEAVE ; QD SHEAVE B SECTION 10 GROOVE
Part # 2105008678
BDI # 648499
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.35
Outside Diameter - Millimeter:
186.69
Other Features:
QD Bushing | Solid Style | Type A1 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
583605
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
10
8C70SF
Description
8C70SF V-BELT SHEAVE ; QD SHEAVE C SECTION 8 GROOVE
Part # 2105009118
BDI # 654159
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.4
Outside Diameter - Millimeter:
187.96
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
584328
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
8
5C70SF
Description
5C70SF V-BELT SHEAVE ; QD SHEAVE C SECTION 5 GROOVE
Part # 2105009056
BDI # 653138
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.4
Outside Diameter - Millimeter:
187.96
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
584154
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
5
3C65SF
Description
3C65SF V-BELT SHEAVE ; QD SHEAVE C SECTION 3 GROOVE
Part # 2105008987
BDI # 22144399
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.9
Outside Diameter - Millimeter:
175.26
Other Features:
Solid Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
3