5B94SF
Description
5B94SF V-BELT SHEAVE ; QD SHEAVE B SECTION 5 GROOVE
Part # 2105008866
BDI # 653119
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
Heavy Duty | QD Bushing | Web Style | Type A2 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
584138
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
5
2/5V1250SF
Description
2/5V1250SF V-BELT SHEAVE ; QD SHEAVE 5V SECTION 2 GROOVE
Part # 2105008386
BDI # 649677
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type C3 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
582933
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
2
3C75SF
Description
3C75SF V-BELT SHEAVE ; QD SHEAVE C SECTION 3 GROOVE
Part # 2105008989
BDI # 651542
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.9
Outside Diameter - Millimeter:
200.66
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
583982
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
3
5B136SF
Description
5B136SF V-BELT SHEAVE ; QD SHEAVE B SECTION 5 GROOVE
Part # 2105008836
BDI # 653089
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.95
Outside Diameter - Millimeter:
354.33
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type A3 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
584112
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
5
5B124SF
Description
5B124SF V-BELT SHEAVE ; QD SHEAVE B SECTION 5 GROOVE
Part # 2105008835
BDI # 653088
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type A3 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
584111
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
5