2B380SF
Description
2B380SF V-BELT SHEAVE ; QD SHEAVE B SECTION 2 GROOVE
Part # 2105008762
BDI # 650443
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
38.35
Outside Diameter - Millimeter:
974.09
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type D3 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
583886
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
2
3/3V3350SF
Description
3/3V3350SF V-BELT SHEAVE ; QD SHEAVE 3V SECTION 3 GROOVE
Part # 2105008261
BDI # 650790
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
33.5
Outside Diameter - Millimeter:
850.9
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type C3 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
583915
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SF
Number of Grooves:
3