5/3V530SK
Description
5/3V530SK V-BELT SHEAVE ; QD SHEAVE 3V SECTION 5 GROOVE
Part # 2105008302
BDI # 652568
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.3
Outside Diameter - Millimeter:
134.62
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
584076
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
5
5/5V590SK
Description
5/5V590SK V-BELT SHEAVE ; QD SHEAVE 5V SECTION 5 GROOVE
Part # 2105008477
BDI # 652688
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.9
Outside Diameter - Millimeter:
149.86
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
582993
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
5
5/3V650SK
Description
5/3V650SK V-BELT SHEAVE ; QD SHEAVE 3V SECTION 5 GROOVE
Part # 2105008305
BDI # 652577
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
584079
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
5
5/5V630SK
Description
5/5V630SK V-BELT SHEAVE ; QD SHEAVE 5V SECTION 5 GROOVE
Part # 2105008478
BDI # 652691
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.3
Outside Diameter - Millimeter:
160.02
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
582958
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
5
5/3V600SK
Description
5/3V600SK V-BELT SHEAVE ; QD SHEAVE 3V SECTION 5 GROOVE
Part # 2105008304
BDI # 652574
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
584078
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
5